Check Availability
  • KRYLON 

    Solvent, High Gloss Cherry Red, 12 oz.

  • Item # 38EM23
  • Mfr. Model # K02101A00
Solvent, High Gloss Cherry Red, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Acryli-Quik™ spray paint provides a hard, protective, and durable finish. There is no recoat window, so you can recoat anytime. High amount of solids assures maximum coverage with excellent adhesion. Superior performance, both indoors and outdoors.
Show More Close
 

Technical Specifications

Item # 38EM23
Mfr. Model # K02101A00
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Primer
Paint Sub-Brand Acryli-Quik
Paint Color Family Reds
Color Cherry Red
Net Weight 12 oz.
Paint and Primer Finish High Gloss
Dry Time 12 min.
Coverage 15 to 20 sq. ft.
Paint and Primer Sub Category General Purpose Spray Paint
Paint and Primer Surface Material Metal, Steel, Wood
Resin Type Acrylic Lacquer
Base Type Solvent
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 30 min.
Dry Time Recoat Anytime
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.