Check Availability
  • KRYLON 

    Solvent, Flat White

  • Item # 10C168
  • Mfr. Model # K22049223
Solvent, Flat White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 10C168
Mfr. Model # K22049223
UNSPSC #31211512
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Primer
Paint Color Family Whites
Color White
Paint and Primer Finish Flat
Dry Time 1 hr.
Coverage 25 to 30 sq. ft./gal.
Paint and Primer Sub Category Primers
Paint and Primer Surface Material Masonry, Plaster, Wood
Resin Type Shellac
Base Type Solvent
Application Temperature Above 50 Degrees F
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 hr.
Exposure Conditions Interior
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms