Check Availability
  • Spray Paints
  • KRYLON 

    Rust Protector Rust Preventative Spray Paint in Metallic Antique Brass for Ceramic, Concrete, Glass,

  • Item # 38EN67
  • Mfr. Model # K06930100
Rust Protector Rust Preventative Spray Paint in Metallic Antique Brass for Ceramic, Concrete, Glass,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Rust Protector™ smooth, durable, rust-fighting finish. Superior corrosion protection, with or without primer. Features EZ Touch 360°® Dial Spray Tip.
Show More Close
 

Technical Specifications

Item # 38EN67
Mfr. Model # K06930100
UNSPSC #31211507
Shipping Weight 0.93 lbs
Country of Origin USA *
Item Rust Preventative Spray Paint
Paint Sub-Brand Rust Protector
Paint Color Family Silvers
Color Antique Brass
Paint and Primer Finish Metallic
Net Weight 11 oz.
Spray Paints Item Rust Preventative Spray Paint
Paint and Primer Surface Material Ceramic, Concrete, Glass, Masonry, Metal, Plaster, Wood
Base Type Solvent
Resin Type Alkyd Enamel
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 30 min.
Dry Time Recoat 2 hr.
Dry Time 8 min.
Coverage 20 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms