Check Availability
  • KRYLON 

    Metallic Metallic Spray Paint in Metallic Bright Silver for Ceramic, Glass, Metal, Plaster, Wood, 11

  • Item # 38EN46
  • Mfr. Model # K01401777
Metallic Metallic Spray Paint in Metallic Bright Silver for Ceramic, Glass, Metal, Plaster, Wood, 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Dries quickly for a brilliant metallic-like finish.
Show More Close
 

Technical Specifications

Item # 38EN46
Mfr. Model # K01401777
UNSPSC #31211507
Catalog Page 1609
Shipping Weight 0.93 lbs
Country of Origin USA *
Item Metallic Spray Paint
Paint Sub-Brand Metallic
Paint Color Family Silvers
Color Bright Silver
Paint and Primer Finish Metallic
Net Weight 11 oz.
Spray Paints Item Metallic Spray Paint
Paint and Primer Surface Material Ceramic, Glass, Metal, Plaster, Wood
Base Type Solvent
Resin Type Acrylic Enamel
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 hr.
Dry Time 15 min.
Coverage 25 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov