Check Availability
  • KRYLON 

    Iron Guard Spray Paint in Satin Satin Black for Masonry, Metal, Plaster, Plastic, Wood, 12 oz.

  • Item # 3CPV6
  • Mfr. Model # K07913000
Iron Guard Spray Paint in Satin Satin Black for Masonry, Metal, Plaster, Plastic, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Aerosol latex paint is an Eco-Guardâ„¢ latex paint that provides high gloss and color retention. Not water-reducible, extremely low-odor, this contents-under-pressure formula is MIR-compliant. Soap and water clean-up when wet. Paint can be used on surfaces such as metal, wood, masonry, plaster, and most plastics. For use indoors, in any environment.
Show More Close
 

Technical Specifications

Item # 3CPV6
Mfr. Model # K07913000
UNSPSC #31211507
Catalog Page 1599
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Iron Guard
Paint Color Family Blacks
Color Satin Black
Paint and Primer Finish Satin
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood
Base Type Solvent
Resin Type Latex
Application Temperature 70 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 20 min.
Dry Time 20 min.
Coverage 15 to 20 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.