Check Availability
  • KRYLON INDUSTRIAL 

    Super MAXX Rust Preventative Spray Paint in Gloss Piston Gray for Ceramic, Glass, Metal, Plaster, Pl

  • Item # 54TK56
  • Mfr. Model # K08963007
Super MAXX Rust Preventative Spray Paint in Gloss Piston Gray for Ceramic, Glass, Metal, Plaster, Pl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54TK56
Mfr. Model # K08963007
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Rust Preventative Spray Paint
Paint Sub-Brand Super MAXX
Paint Color Family Grays
Color Piston Gray
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Rust Preventative Spray Paint
Paint and Primer Surface Material Ceramic, Glass, Metal, Plaster, Plastic, Wood
Base Type Solvent
Resin Type Acrylic Enamel
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 2 hr.
Dry Time Recoat 2 hr.
Dry Time 25 min.
Coverage Up to 25 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms