Check Availability
  • KRYLON INDUSTRIAL 

    Solvent-Base Spray Primer, Flat Platinum, 12 oz.

  • Item # 54TG93
  • Mfr. Model # K01314A07
Solvent-Base Spray Primer, Flat Platinum, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54TG93
Mfr. Model # K01314A07
UNSPSC #31211509
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Spray Primer
Paint Sub-Brand Acryli-Quik
Paint Color Family Grays
Color Platinum
Net Weight 12 oz.
Paint and Primer Finish Flat
Dry Time 12 min.
Coverage 15 to 20 sq. ft.
Spray Primers Item Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Aluminum, Fiberglass, Metal, Plastic, Wood
Resin Type Alkyd Enamel
Base Type Solvent
Application Temperature 50 Degrees to 85 Degrees F
Dry Time Tack Free 1 hr.
Dry Time Recoat Anytime
Exposure Conditions Interior/Exterior
Features No Runs, No Drips, No Errors
Standards MIR Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.