Check Availability
  • KRYLON INDUSTRIAL 

    Solvent-Base Rust Preventative Spray Primer, Flat Red Oxide, 12 oz.

  • Item # 54TJ02
  • Mfr. Model # A00339007
Solvent-Base Rust Preventative Spray Primer, Flat Red Oxide, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54TJ02
Mfr. Model # A00339007
UNSPSC #31211507
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Spray Primer
Paint Sub-Brand Tough Coat
Paint Color Family Reds
Color Red Oxide
Net Weight 12 oz.
Paint and Primer Finish Flat
Dry Time 15 min.
Coverage 20 sq. ft.
Spray Primers Item Rust Preventative Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Metal, Steel, Wood
Resin Type Acrylic Alkyd Enamel
Base Type Solvent
Application Temperature 50 Degrees to 85 Degrees F
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 hr.
Exposure Conditions Interior/Exterior
Features EZ Touch Fanspray Nozzle
Standards MIR Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.