Check Availability
  • KRYLON INDUSTRIAL 

    Solvent-Base Rust Preventative Spray Primer, Flat Gray, 15 oz.

  • Item # 54TH95
  • Mfr. Model # K00829007
Solvent-Base Rust Preventative Spray Primer, Flat Gray, 15 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54TH95
Mfr. Model # K00829007
UNSPSC #31211507
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Spray Primer
Paint Sub-Brand Rust Tough
Paint Color Family Grays
Color Gray
Net Weight 15 oz.
Paint and Primer Finish Flat
Dry Time 25 min.
Coverage 25 sq. ft.
Spray Primers Item Rust Preventative Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Metal, Steel, Wood
Resin Type Acrylic Alkyd Enamel
Base Type Solvent
Application Temperature 50 Degrees to 85 Degrees F
Dry Time Tack Free 1 hr.
Dry Time Recoat 2 hr.
Exposure Conditions Interior/Exterior
Features EZ Touch Fanspray Nozzle
Standards MIR Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov