Check Availability
  • KRYLON INDUSTRIAL 

    Solvent, Primer Gray, 12 oz.

  • Item # 54TK78
  • Mfr. Model # K06903807
Solvent, Primer Gray, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54TK78
Mfr. Model # K06903807
UNSPSC #31211507
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Rust Preventative Spray Paint
Paint Sub-Brand Rust Protector
Paint Color Family Grays
Color Gray
Net Weight 12 oz.
Paint and Primer Finish Primer
Dry Time 8 min.
Coverage Up to 25 sq. ft.
Paint and Primer Sub Category Specialty Spray Paint
Paint and Primer Surface Material Ceramic, Concrete, Glass, Masonry, Metal, Plaster, Wood
Resin Type Acrylic Enamel
Base Type Solvent
Application Temperature 50 Degrees to 85 Degrees F
Dry Time Tack Free 30 min.
Dry Time Recoat 2 hr.
Exposure Conditions Interior/Exterior
Standards MIR Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms