Check Availability
  • KRYLON INDUSTRIAL 

    Solvent, Gloss Cherry Red, 12 oz.

  • Item # 54TG89
  • Mfr. Model # K02101A07
Solvent, Gloss Cherry Red, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54TG89
Mfr. Model # K02101A07
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Acryli-Quik
Paint Color Family Reds
Color Cherry Red
Net Weight 12 oz.
Paint and Primer Finish Gloss
Dry Time 12 min.
Coverage 15 to 20 sq. ft.
Paint and Primer Sub Category General Purpose Spray Paint
Paint and Primer Surface Material Metal, Steel, Wood
Resin Type Acrylic Lacquer
Base Type Solvent
Application Temperature 50 Degrees to 85 Degrees F
Dry Time Tack Free 30 min.
Dry Time Recoat Anytime
Exposure Conditions Interior/Exterior
Standards MIR Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov