Check Availability
  • KRYLON INDUSTRIAL 

    Rust Tough Rust Preventative Spray Paint in Gloss Equipment Yellow for Metal, Wood, 14 oz.

  • Item # 54TH74
  • Mfr. Model # K00489007
Rust Tough Rust Preventative Spray Paint in Gloss Equipment Yellow for Metal, Wood, 14 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54TH74
Mfr. Model # K00489007
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 1.23 lbs
Country of Origin USA *
Item Rust Preventative Spray Paint
Paint Sub-Brand Rust Tough
Paint Color Family Yellows
Color Equipment Yellow
Paint and Primer Finish Gloss
Net Weight 14 oz.
Spray Paints Item Rust Preventative Spray Paint
Paint and Primer Surface Material Metal, Wood
Base Type Solvent
Resin Type Acrylic Alkyd Enamel
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 1 hr.
Dry Time Recoat 2 hr.
Dry Time 25 min.
Coverage 25 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms