Check Availability
  • KRYLON INDUSTRIAL 

    OSHA Spray Paint in Gloss Safety Purple for Iron, Metal, Paper, Wood, 12 oz.

  • Item # 54TJ88
  • Mfr. Model # K01929007
OSHA Spray Paint in Gloss Safety Purple for Iron, Metal, Paper, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54TJ88
Mfr. Model # K01929007
UNSPSC #31211507
Catalog Page 1609
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand OSHA
Paint Color Family Purples
Color Safety Purple
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Iron, Metal, Paper, Wood
Base Type Solvent
Resin Type Acrylic Enamel
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant, OSHA Color Certified
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 to 24 hr.
Dry Time 15 min.
Coverage 15 to 18 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.