Check Availability
  • KRYLON 

    Metallic Metallic Spray Paint in Metallic Bright Gold for Ceramic, Glass, Metal, Paper, Plaster, Pla

  • Item # 54TJ82
  • Mfr. Model # K01701A77
Metallic Metallic Spray Paint in Metallic Bright Gold for Ceramic, Glass, Metal, Paper, Plaster, Pla
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54TJ82
Mfr. Model # K01701A77
UNSPSC #31211507
Catalog Page 1609
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Metallic
Paint Color Family Golds
Color Bright Gold
Paint and Primer Finish Metallic
Net Weight 11 oz.
Spray Paints Item Metallic Spray Paint
Paint and Primer Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood
Base Type Solvent
Resin Type Acrylic Enamel
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 hr.
Dry Time 10 min.
Coverage 25 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov