Check Availability
  • KRYLON INDUSTRIAL 

    High Gloss Enamel Paint, Water Base, Red Banner, 1 gal.

  • Item # 52JT14
  • Mfr. Model # 04-11-K11072531
High Gloss Enamel Paint, Water Base, Red Banner, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52JT14
Mfr. Model # 04-11-K11072531
UNSPSC #31211505
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Enamel Paint
For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc
Paint Base Type Water
Paint Color Family Reds
Color Red Banner
Finish High Gloss
Size 1 gal.
Coverage 100 sq. ft./gal.
Dry Time Recoat 4 hr.
Paint Sub-Brand Iron Guard
Dry Time 15 to 30 min.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms