Check Availability
  • KRYLON INDUSTRIAL 

    Glow-In-The Dark Spray Paint in Gloss Blue for Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood

  • Item # 54TJ75
  • Mfr. Model # K03153007
Glow-In-The Dark Spray Paint in Gloss Blue for Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54TJ75
Mfr. Model # K03153007
UNSPSC #31211507
Catalog Page 1609
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Glow-In-The Dark
Paint Color Family Blues
Color Blue
Paint and Primer Finish Gloss
Net Weight 6 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood
Base Type Solvent
Resin Type Acrylic Enamel
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 to 24 hr.
Dry Time 15 min.
Coverage 15 to 18 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.