Check Availability
  • KRYLON INDUSTRIAL 

    Gloss Block Filler, Water, White, 5 gal.

  • Item # 52JN59
  • Mfr. Model # K000Z8465-20
Gloss Block Filler, Water, White, 5 gal.
Qty
  • Web Price
    $124.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use KRYLON® INDUSTRIAL interior/exterior gloss block filler on unpainted concrete block and masonry surfaces under latex, oil, or alkyd paints.

• For interior surfaces, apply 2 coats acrylic block filler.
• For exterior surfaces, apply 1 coat acrylic block filler.
• Excellent filling characteristics.
• Superior moisture resistance.
• Fast drying, provides a smooth, uniform finish.
Show More Close
 

Technical Specifications

Item # 52JN59
Mfr. Model # K000Z8465-20
UNSPSC #31211502
Catalog Page 1598
Shipping Weight 75.65 lbs
Country of Origin USA *
Item Block Filler
For Use On Surface Material Concrete, Masonry
Paint Base Type Water
Paint Color Family Whites
Color White
Finish Gloss
Size 5 gal.
Coverage 50 to 88 sq. ft./gal.
VOC Content Less Than 50g/L
Dry Time Recoat 6 hr.
Paint Sub-Brand Krylon
Paint Cleanup Soap and Water
Dry Time 6 hr.
Min. Application Temp. 55 Degrees F
Application Method Brush, Roll, Airless, Conventional Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms