Check Availability
  • KRYLON INDUSTRIAL 

    Fluorescent Spray Paint in Gloss Cerise for Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood, 1

  • Item # 54TJ69
  • Mfr. Model # K03105007
Fluorescent Spray Paint in Gloss Cerise for Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood, 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54TJ69
Mfr. Model # K03105007
UNSPSC #31211507
Catalog Page 1609
Shipping Weight 0.92 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Fluorescent
Paint Color Family Reds
Color Cerise
Paint and Primer Finish Gloss
Net Weight 11 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood
Base Type Solvent
Resin Type Acrylic Enamel
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 2 hr.
Dry Time Recoat 4 to 24 hr.
Dry Time 15 min.
Coverage 15 to 18 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov