Check Availability
  • KRYLON INDUSTRIAL 

    Farm and Implement Spray Paint in High Gloss Old Equipment Yellow for Metal, Wood, 12 oz.

  • Item # 54TJ61
  • Mfr. Model # K01953000
Farm and Implement Spray Paint in High Gloss Old Equipment Yellow for Metal, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54TJ61
Mfr. Model # K01953000
UNSPSC #31211507
Catalog Page 1609
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Farm and Implement
Paint Color Family Yellows
Color Old Equipment Yellow
Paint and Primer Finish High Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal, Wood
Base Type Solvent
Resin Type Acrylic Alkyd Enamel
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 to 24 hr.
Dry Time 15 min.
Coverage 25 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.