Check Availability
  • KRYLON INDUSTRIAL 

    Farm and Implement Spray Paint in High Gloss Ford Blue for Metal, Wood, 12 oz.

  • Item # 54TJ54
  • Mfr. Model # K01936000
Farm and Implement Spray Paint in High Gloss Ford Blue for Metal, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54TJ54
Mfr. Model # K01936000
UNSPSC #31211507
Catalog Page 1609
Shipping Weight 1.03 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Farm and Implement
Paint Color Family Blues
Color Ford Blue
Paint and Primer Finish High Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal, Wood
Base Type Solvent
Resin Type Acrylic Alkyd Enamel
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 to 24 hr.
Dry Time 15 min.
Coverage 25 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov