Check Availability
  • KRYLON INDUSTRIAL 

    Clear Paint, Gloss Finish, 400 to 530 sq. ft./gal. Coverage, Size: 1 gal.

  • Item # 52JN43
  • Mfr. Model # K000S3498-16
Clear Paint, Gloss Finish, 400 to 530 sq. ft./gal. Coverage, Size: 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52JN43
Mfr. Model # K000S3498-16
UNSPSC #31211504
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Paint
Base Type Epoxy
Resin Type Epoxy
Color Family Clears
Color Clear
Finish Gloss
Size 1 gal.
VOC Content Less Than 450g/L
Coverage 400 to 530 sq. ft./gal.
Exposure Conditions Interior/Exterior
Dry Time 16 hr.
Dry Time Recoat 16 hr.
Cure Time 7 days
Application Temperature 40 Degrees to 110 Degrees F
Application Method Airless Spray, Brush, Roller, Spray
For Use With Mfr. No. K000S3498-16
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov