Check Availability
  • KRYLON INDUSTRIAL 

    Acryli-Quik Spray Paint in Ultra-Flat Ultra Black for Metal, Steel, Wood, 12 oz.

  • Item # 54TG76
  • Mfr. Model # K01602A07
Acryli-Quik Spray Paint in Ultra-Flat Ultra Black for Metal, Steel, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54TG76
Mfr. Model # K01602A07
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Acryli-Quik
Paint Color Family Blacks
Color Ultra Black
Paint and Primer Finish Ultra-Flat
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal, Steel, Wood
Base Type Solvent
Resin Type Acrylic Lacquer
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 30 min.
Dry Time Recoat Anytime
Dry Time 12 min.
Coverage 15 to 20 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.