Check Availability
  • KRYLON INDUSTRIAL 

    Acryli-Quik Spray Paint in Gloss Black for Metal, Steel, Wood, 12 oz.

  • Item # 54TG75
  • Mfr. Model # K01601A07
Acryli-Quik Spray Paint in Gloss Black for Metal, Steel, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54TG75
Mfr. Model # K01601A07
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Acryli-Quik
Paint Color Family Blacks
Color Black
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal, Steel, Wood
Base Type Solvent
Resin Type Acrylic Lacquer
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 30 min.
Dry Time Recoat Anytime
Dry Time 12 min.
Coverage 15 to 20 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov