Check Availability
  • KRYLON 

    High Heat Metallic Spray Paint in Metallic Aluminum for Metal, 12 oz.

  • Item # 38EM95
  • Mfr. Model # K01407000
High Heat Metallic Spray Paint in Metallic Aluminum for Metal, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-heat paint withstands temperatures up to 1200°F intermittently, up to 600°F continuously.
Show More Close
 

Technical Specifications

Item # 38EM95
Mfr. Model # K01407000
UNSPSC #31211507
Catalog Page 1609
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Metallic Spray Paint
Paint Sub-Brand High Heat
Paint Color Family Silvers
Color Aluminum
Paint and Primer Finish Metallic
Net Weight 12 oz.
Spray Paints Item Metallic Spray Paint
Paint and Primer Surface Material Metal
Base Type Solvent
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 1 hr.
Dry Time Recoat Anytime
Dry Time 15 min.
Coverage 20 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.