Check Availability
  • KRYLON 

    High Gloss Interior/Exterior Paint, Water Base, Deep Base, 1 gal.

  • Item # 38EJ63
  • Mfr. Model # K11072521
High Gloss Interior/Exterior Paint, Water Base, Deep Base, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This paint is suitable for use in outdoor conditions.
Show More Close
 

Technical Specifications

Item # 38EJ63
Mfr. Model # K11072521
UNSPSC #31211502
Shipping Weight 9.51 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Drywall, Fiber, Iron, Masonry, Metal, Steel, Wood, Zinc
Paint Base Type Water
Paint Color Family Whites
Color Deep Base
Finish High Gloss
Size 1 gal.
Coverage 218 to 136 sq. ft./gal.
VOC Content 31 g/L
Dry Time Recoat 4 hr.
Dry Time 1-2 hrs.
Application Method Airless Spray, Spray Gun, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms