Check Availability
  • KRYLON 

    High Gloss Enamel Paint, Water Base, White Base, 5 gal.

  • Item # 38EK03
  • Mfr. Model # K00787250-20
High Gloss Enamel Paint, Water Base, White Base, 5 gal.
Qty
  • Web Price
    $406.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38EK03
Mfr. Model # K00787250-20
UNSPSC #31211505
Shipping Weight 48.15 lbs
Country of Origin USA *
Item Enamel Paint
For Use On Surface Material Iron, Metal, Steel
Paint Base Type Water
Paint Color Family Whites
Color White Base
Finish High Gloss
Size 5 gal.
Coverage 465 to 310 sq. ft./gal.
VOC Content 565g/L
Dry Time Recoat 30 min.
Dry Time 10-15 min.
Application Method Spray, Airless Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.