Check Availability
  • KRYLON 

    High Gloss Enamel Paint, Water Base, Machine White, 5 gal.

  • Item # 38EK01
  • Mfr. Model # K00780404-20
High Gloss Enamel Paint, Water Base, Machine White, 5 gal.
Qty
  • Web Price
    $310.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This paint is suitable for use in outdoor conditions.
Show More Close
 

Technical Specifications

Item # 38EK01
Mfr. Model # K00780404-20
UNSPSC #31211505
Shipping Weight 45.45 lbs
Country of Origin USA *
Item Enamel Paint
For Use On Surface Material Iron, Metal, Steel
Paint Base Type Water
Paint Color Family Whites
Color Machine White
Finish High Gloss
Size 5 gal.
Coverage 465 to 310 sq. ft./gal.
VOC Content 596g/L
Dry Time Recoat 30 min.
Dry Time 10-15 min.
Application Method Spray, Airless Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov