Check Availability
  • KRYLON 

    High Gloss Enamel Paint, Water Base, Machine White, 1 gal.

  • Item # 38EJ99
  • Mfr. Model # K00780404-16
High Gloss Enamel Paint, Water Base, Machine White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38EJ99
Mfr. Model # K00780404-16
UNSPSC #31211505
Catalog Page 1598
Shipping Weight 9.34 lbs
Country of Origin USA *
Item Enamel Paint
For Use On Surface Material Iron, Metal, Steel
Paint Base Type Water
Paint Color Family Whites
Color Machine White
Finish High Gloss
Size 1 gal.
Coverage 465 to 310 sq. ft./gal.
VOC Content 596g/L
Dry Time Recoat 30 min.
Dry Time 10-15 min.
Application Method Spray, Airless Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.