Check Availability
  • KRYLON 

    Glowz Spray Paint White for Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood, 6 oz.

  • Item # 38EM89
  • Mfr. Model # K03152000
Glowz Spray Paint White for Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood, 6 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Glowz® glow-in-the-dark finish recharges with exposure to light.
Show More Close
 

Technical Specifications

Item # 38EM89
Mfr. Model # K03152000
UNSPSC #31211507
Catalog Page 1609
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Glowz
Paint Color Family Whites
Color White
Net Weight 6 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood
Base Type Solvent
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 1 hr.
Dry Time 15 min.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.