Check Availability
  • KRYLON 

    Gloss Interior/Exterior Paint, Water Base, Dark Machinery Gray, 1 gal.

  • Item # 3WAU9
  • Mfr. Model # K11006631
Gloss Interior/Exterior Paint, Water Base, Dark Machinery Gray, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This enamel paint offers corrosion and chemical resistance to steel, iron, aluminum, galvanizing, concrete, masonry, wood, and zinc-rich primers. Apply with a brush, roller, or airless sprayer. Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 3WAU9
Mfr. Model # K11006631
UNSPSC #31211501
Shipping Weight 10.1 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc
Paint Base Type Water
Paint Color Family Grays
Color Dark Machinery Gray
Finish Gloss
Size 1 gal.
Coverage 218 to 136 sq. ft./gal.
VOC Content Less Than100g/L
Dry Time Recoat 4 hr.
Dry Time 1 to 2 hr.
Application Method Brush, Roll, Airless, Conventional Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms