Check Availability
  • KRYLON 

    Gloss Interior/Exterior Paint, Water Base, Gray, 1 gal.

  • Item # 3WAG2
  • Mfr. Model # K00821
Gloss Interior/Exterior Paint, Water Base, Gray, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This enamel paint offers corrosion and chemical resistance to steel, iron, aluminum, galvanizing, concrete, masonry, wood, and zinc-rich primers. Apply with a brush, roller, or airless sprayer. Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 3WAG2
Mfr. Model # K00821
UNSPSC #31211509
Shipping Weight 11.21 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc
Paint Base Type Water
Paint Color Family Grays
Color Gray
Finish Gloss
Size 1 gal.
Coverage 225 to 500 sq. ft./gal.
VOC Content Less Than420g/L
Dry Time Recoat 12 to 24 hr.
Dry Time 4 to 8 hr.
Application Method Brush, Roll, Airless, Conventional Spray
Features Corrosion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: AK , CT , DC , DE , GU , HI , IL , IN , MA , MD , ME , NH , NJ , NY , OH , PA , PR , RI and VA.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms