Check Availability
  • KRYLON 

    Gloss Interior/Exterior Paint, Water Base, White Base, 5 gal.

  • Item # 3VZF1
  • Mfr. Model # K11072505
Gloss Interior/Exterior Paint, Water Base, White Base, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This exterior paint is suitable for use on steel, aluminum, galvanizing, concrete, masonry, wood, and zinc-rich primers. Apply with a brush, roll, or airless conventional spray. Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 3VZF1
Mfr. Model # K11072505
UNSPSC #31211502
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc
Paint Base Type Water
Paint Color Family Whites
Color White Base
Finish Gloss
Size 5 gal.
Coverage 218 to 136 sq. ft./gal.
VOC Content Less Than100g/L
Dry Time Recoat 4 hr.
Dry Time 1 to 2 hr.
Application Method Brush, Roll, Airless, Conventional Spray
* This product's country of origin is subject to change

Alternate Search Terms