Check Availability
  • KRYLON 

    Gloss Enamel Paint, Water Base, White Base, 1 gal.

  • Item # 38EK11
  • Mfr. Model # K01011
Gloss Enamel Paint, Water Base, White Base, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38EK11
Mfr. Model # K01011
UNSPSC #31211505
Catalog Page 1598
Shipping Weight 9.89 lbs
Country of Origin USA *
Item Enamel Paint
For Use On Surface Material Iron, Steel
Paint Base Type Water
Paint Color Family Whites
Color White Base
Finish Gloss
Size 1 gal.
Coverage 361 to 369 sq. ft./gal.
VOC Content 419 g/L
Dry Time Recoat 12 to 24 hr.
Dry Time 4-8 hrs.
Application Method Brush, Spray, Spray Gun, Airless Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov