Check Availability
  • KRYLON 

    Gloss Enamel Paint, Water Base, Safety Orange, 1 gal.

  • Item # 38EK07
  • Mfr. Model # K00551
Gloss Enamel Paint, Water Base, Safety Orange, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This enamel paint is suitable for use in interior or exterior applications.
Show More Close
 

Technical Specifications

Item # 38EK07
Mfr. Model # K00551
UNSPSC #31211505
Catalog Page 1598
Shipping Weight 8.8 lbs
Country of Origin USA *
Item Enamel Paint
For Use On Surface Material Iron, Steel
Paint Base Type Water
Paint Color Family Oranges
Color Safety Orange
Finish Gloss
Size 1 gal.
Coverage 361 to 369 sq. ft./gal.
VOC Content 418 g/L
Dry Time Recoat 12 to 24 hr.
Dry Time 4-8 hrs.
Application Method Brush, Spray, Spray Gun, Airless Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov