Check Availability
  • KRYLON 

    Gloss Enamel Paint, Water Base, White, 1 gal.

  • Item # 38EJ89
  • Mfr. Model # K00537250-16
Gloss Enamel Paint, Water Base, White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Multipurpose alkyd gloss enamel designed for new construction and industrial maintenance applications. For interior and exterior applications. Dries fast and allows equipment to be placed back in service quickly. Chip and flake resistant. Gloss finish makes it resistant to dirt and easier to clean.
Show More Close
 

Technical Specifications

Item # 38EJ89
Mfr. Model # K00537250-16
UNSPSC #31211505
Catalog Page 1598
Shipping Weight 10.02 lbs
Country of Origin USA *
Item Enamel Paint
For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood
Paint Base Type Water
Paint Color Family Whites
Color White
Finish Gloss
Size 1 gal.
Coverage 350 to 175 sq. ft./gal.
VOC Content 320 g/L
Dry Time Recoat 8 hr.
Dry Time 4-5 hrs.
Application Method Brush, Spray, Airless Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.