Check Availability
  • KRYLON 

    Gloss Enamel Paint, Water Base, Safety Orange, 1 gal.

  • Item # 38EJ84
  • Mfr. Model # K00530499-16
Gloss Enamel Paint, Water Base, Safety Orange, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Multipurpose alkyd gloss enamel designed for new construction and industrial maintenance applications. For interior and exterior applications. Dries fast and allows equipment to be placed back in service quickly. Chip and flake resistant. Gloss finish makes it resistant to dirt and easier to clean.
Show More Close
 

Technical Specifications

Item # 38EJ84
Mfr. Model # K00530499-16
UNSPSC #31211505
Catalog Page 1598
Shipping Weight 9.8 lbs
Country of Origin USA *
Item Enamel Paint
For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood
Paint Base Type Water
Paint Color Family Oranges
Color Safety Orange
Finish Gloss
Size 1 gal.
Coverage 350 to 175 sq. ft./gal.
VOC Content 324 g/L
Dry Time Recoat 8 hr.
Dry Time 4-5 hrs.
Application Method Brush, Spray, Airless Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov