Check Availability
  • KRYLON 

    Gloss Enamel Paint, Water Base, White, 5 gal.

  • Item # 38EJ77
  • Mfr. Model # K00530404-20
Gloss Enamel Paint, Water Base, White, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This paint is suitable for use in outdoor conditions.
Show More Close
 

Technical Specifications

Item # 38EJ77
Mfr. Model # K00530404-20
UNSPSC #31211505
Shipping Weight 50.05 lbs
Country of Origin USA *
Item Enamel Paint
For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood
Paint Base Type Water
Paint Color Family Whites
Color White
Finish Gloss
Size 5 gal.
Coverage 350 to 175 sq. ft./gal.
VOC Content 437 g/L
Dry Time Recoat 8 hr.
Dry Time 4-5 hrs.
Application Method Brush, Spray, Airless Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms