Check Availability
  • KRYLON 

    Fusion Spray Paint in Gloss Flat Black for Metal, Paper, Plastic, Wood, 12 oz.

  • Item # 451F67
  • Mfr. Model # K02519007
Fusion Spray Paint in Gloss Flat Black for Metal, Paper, Plastic, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 451F67
Mfr. Model # K02519007
UNSPSC #0
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Fusion
Paint Color Family Blacks
Color Flat Black
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal, Paper, Plastic, Wood
Base Type Water
Resin Type Acrylic Enamel
Application Temperature 50 Degrees to 90 Degrees F
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
Dry Time Tack Free 1 hr.
Dry Time Recoat 2 hr.
Dry Time 15 min.
Coverage 25 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.