Check Availability
  • KRYLON 

    Alkyd Enamel-Base Rust Preventative Spray Primer, Flat Black, 12 oz.

  • Item # 38EP19
  • Mfr. Model # K06904200
Alkyd Enamel-Base Rust Preventative Spray Primer, Flat Black, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38EP19
Mfr. Model # K06904200
UNSPSC #31211507
Shipping Weight 0.93 lbs
Country of Origin USA *
Item Rust Preventative Spray Primer
Paint Color Family Blacks
Color Black
Net Weight 12 oz.
Paint and Primer Finish Flat
Dry Time 2 to 3 hrs.
Coverage 15-20 sq. ft.
Spray Primers Item Rust Preventative Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Ceramic, Concrete, Masonry, Metal, Plaster, Wood
Resin Type Alkyd Enamel
Base Type Alkyd Enamel
Application Temperature Above 70 Degrees F
Dry Time Tack Free 15 min.
Dry Time Recoat 24 hrs.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.