Check Availability
  • KRYLON INDUSTRIAL 

    Acryli-Quik Spray Paint in High Gloss Sun Yellow for Metal, Steel, Wood, 12 oz.

  • Item # 38EM42
  • Mfr. Model # K01806A00
Acryli-Quik Spray Paint in High Gloss Sun Yellow for Metal, Steel, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Dries to a hard, protective, and durable finish. The high amount of solids assures maximum coverage with no re-coat window. The acrylic lacquer resin formula is suitable for indoor/outdoor use.
Show More Close
 

Technical Specifications

Item # 38EM42
Mfr. Model # K01806A00
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Acryli-Quik
Paint Color Family Yellows
Color Sun Yellow
Paint and Primer Finish High Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal, Steel, Wood
Base Type Solvent
Resin Type Acrylic Lacquer
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 30 min.
Dry Time Recoat Anytime
Dry Time 12 min.
Coverage 15 to 20 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov