Check Availability
  • KRUEGER 

    Therma Level Gauge,Tank 47" D, 1.5" NPT

  • Item # 16M110
  • Mfr. Model # H-1.5-47
Therma Level Gauge,Tank  47" D, 1.5" NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16M110
Mfr. Model # H-1.5-47
UNSPSC #41111938
Catalog Page 579
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Level Gauge
Type Tank
Tank Depth 47"
Extension Length 0
Connection Size 1.5" NPT
Calibration Unit Material Plastic
Calibration Unit Increments 1/8s of a Tank
Accuracy 1/8 of a tank
Resolution 1/8 of a Tank
Gasket Material Duro Nitrile
Bushing Material Aluminum
Assembly Nut Material HDPE Plastic
Rod Material Galvanized Steel
Rivet Material Brass
Float Material HDPE Plastic
Float Dia. 1.125 In
Temp. Range -20 to 120 Degrees F
Pressure Rating 70 PSI
Special Features Generic Capacity
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions