Check Availability
  • KRUD KUTTER 

    Vehicle and Boat Cleaner, 1 gal. Size, For Use On ATVs, Go-Karts, RVs, Boats, Trailers, Cars, Trucks

  • Item # 19MP86
  • Mfr. Model # VB014
Vehicle and Boat Cleaner, 1 gal. Size, For Use On ATVs, Go-Karts, RVs, Boats, Trailers, Cars, Trucks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vehicle and boat cleaner is designed to be used in cleaning and degreasing applications with a pressure washer. Use in outdoor applications.
Show More Close
 

Technical Specifications

Item # 19MP86
Mfr. Model # VB014
UNSPSC #47131821
Shipping Weight 8.65 lbs
Country of Origin USA *
Item Vehicle and Boat Cleaner
Size 1 gal.
For Use On ATVs, Go-Karts, RVs, Boats, Trailers, Cars, Trucks, Tractors, Vans
Removes Dirt, Grime and Mildew
Container Type Bottle
Recommended Dilution 1:10
RTU Yield per Container 11 gal.
Fragrance Sweet
* This product's country of origin is subject to change

Alternate Search Terms