Check Availability
  • KRUD KUTTER 

    Cleaner/Degreaser, 32 oz. Spray Bottle, Unscented Liquid, Concentrated, 1 EA

  • Item # 10K004
  • Mfr. Model # KK326
  • (1)
Cleaner/Degreaser, 32 oz. Spray Bottle, Unscented Liquid, Concentrated, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Concentrated formula cuts grease, grime, oil, tar, and wax. Safe for use on carpets and fabrics.
Show More Close
 

Technical Specifications

Item # 10K004
Mfr. Model # KK326
UNSPSC #47131821
Catalog Page 1508
Shipping Weight 2.3 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Spray Bottle
Cleaner Container Size 32 oz.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Concentrated
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
Standards Safer Choice Certified
Item Cleaner/Degreaser
Green Certification or Other Recognition Biodegradable Products Institute Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

Alternate Search Terms