Check Availability
  • KRUD KUTTER 

    House and Siding Cleaner, 1 gal. Size, For Use On Metal, Concrete and Other Hard Surfaces

  • Item # 19MP87
  • Mfr. Model # HS014
House and Siding Cleaner, 1 gal. Size, For Use On Metal, Concrete and Other Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MP87
Mfr. Model # HS014
UNSPSC #47131805
Shipping Weight 8.8 lbs
Country of Origin USA *
Item House and Siding Cleaner
Size 1 gal.
For Use On Metal, Concrete and Other Hard Surfaces
Removes Environmental Pollution, Dirt and Grime from Vinyl, Aluminum Siding, Stucco, Terra Cotta Roof Tiles and Painted Wood
Container Type Bottle
Recommended Dilution 1:10
RTU Yield per Container 11 gal.
Fragrance Sweet
* This product's country of origin is subject to change

Alternate Search Terms