Check Availability
  • KRUD KUTTER 

    Graffiti Remover, 16 oz.

  • Item # 10K016
  • Mfr. Model # GR164
Graffiti Remover, 16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safely and effectively removes inks, markers, lipstick, and most common graffiti marks. Solvent-based formula has no unpleasant odors.
Show More Close
 

Technical Specifications

Item # 10K016
Mfr. Model # GR164
UNSPSC #47131827
Catalog Page 1519
Shipping Weight 1.25 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Graffiti Removers
Cleaner Container Type Bottle
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 16 oz.
Chemical Series No Series
Primary Chemical None
Color Clear
Fragrance Unscented
Recommended Dilution Ready to Use
RTU Yield per Container 16 oz.
Removes Acrylic, Acrylic Enamel, Aerosol Paint, Enamel, High Gloss, Oil Lacquers, Primer, Sealers, Semi Gloss, Speed E Enamels, Stain Killers, Super Enamels, Urethane Enamels, Water Based Enamels and More
Item Graffiti Remover
* This product's country of origin is subject to change