Check Availability
  • KRAFT TOOL 

    Wire Street Broom Head, 16" Sweep Face

  • Item # 43Y604
  • Mfr. Model # GG877-01
Wire Street Broom Head, 16" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y604
Mfr. Model # GG877-01
UNSPSC #47131604
Shipping Weight 3.8 lbs
Country of Origin USA *
Sweep Face 16"
Trim Length 3-3/4"
Bristle Color Black
Color Coding System No
Block Size 16" x 3-1/2"
Broom Connection Type Tapered
Broom Application Rough
Broom Grade Heavy-Duty
Chemical Resistant No
Acid Resistant No
Features Stiff bristles for hard to get spots
For Use With Mfr. No. BL432
Includes Broom Only Included
Item Wire Street Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms