Check Availability
Tilting Bull Float Bracket, 6-Hole, Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y468
Mfr. Model # CC294
UNSPSC #27112202
Catalog Page 892
Shipping Weight 2.85 lbs
Country of Origin USA *
Item Tilting Bull Float Bracket
Type 6-Hole
Construction Cast Aluminum
Characteristics One to One Turning Ratio of Handle and Pitch of Blade, Button
For Use With 2 or 4-Hole Floats, Mfg. No. CC750-01, CC749-01, CC044-01, CC045-01, CC046-01
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In