Check Availability
Stiff Scraper Blade with 5" Carbon Steel Blade, Gray
  • KRAFT TOOL 

    Stiff Scraper Blade with 5" Carbon Steel Blade, Gray

  • Item # 35EM74
  • Mfr. Model # FC521
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 35EM74
Mfr. Model # FC521
UNSPSC #27112601
Shipping Weight 0.2 lbs
Country of Origin USA *
Knife / Scraper Sub-Category Scrapers
Nonsparking No
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Standard
Blade Width 5"
Blade Material Carbon Steel
Handle Material No Handle
Item Scraper Blade
Blade Length 5"
No. of Edges 1
Color Gray
Overall Length 5"

* This product's country of origin is subject to change

Compliance and Restrictions