Check Availability
  • KRAFT TOOL 

    Sidewalk Edger, Blue Stl/Wood, 1/2 Radius

  • Item # 43Y521
  • Mfr. Model # CF574
Sidewalk Edger, Blue Stl/Wood, 1/2 Radius
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y521
Mfr. Model # CF574
UNSPSC #27112203
Shipping Weight 0.89 lbs
Country of Origin USA *
Item Concrete Sidewalk Edger
Type Hand Held
Length 6"
Width 4"
Material Blue Steel
Blade Width 6"
Blade Length 4"
Blade Material Blue Steel
Radius 1/2"
Lip 1/2"
Handle Wood
Handle Length 4-7/16"
Handle Dia. 1-5/16"
Characteristics Light-weight, Flexible, Tempered
* This product's country of origin is subject to change

Compliance and Restrictions