Check Availability
Sidewalk Edger, Blue Stl/Wood, 3/8 Radius
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y520
Mfr. Model # CF573
UNSPSC #27112203
Shipping Weight 0.89 lbs
Country of Origin USA *
Item Concrete Sidewalk Edger
Type Hand Held
Length 6"
Width 4"
Material Blue Steel
Blade Width 6"
Blade Length 4"
Blade Material Blue Steel
Radius 3/8"
Lip 3/8"
Handle Wood
Handle Length 4-7/16"
Handle Dia. 1-5/16"
Characteristics Light-weight, Flexible, Tempered
* This product's country of origin is subject to change

Welcome Sign In